Skip Content
FUSE,ATQR,600VAC/300VDC,2/10A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQR,600VAC/300VDC,2/10A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCC2
  • Mfr. Model # 4ZCC2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Length 1-1/2"
  • Fuse Amps 2/10 A
  • Voltage Rating 600 VAC/300 VDC
  • In Line Fuseholder D/W
  • Body Material Melamine
  • Body Style Cylindrical
  • Class CC
  • Series ATQR
  • Fuse Holder Code D/W
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Standards UL/CSA
  • Speed Time Delay
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Diameter 13/32"
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list