Skip Content
FUSE,ATQR,600VAC/300VDC,2 1/4A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQR,600VAC/300VDC,2 1/4A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCD9
  • Mfr. Model # 4ZCD9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 2-1/4
  • Item Fuse
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Body Style Cylindrical
  • Body Material Melamine
  • Speed Time Delay
  • Fuse Holder Code D/W
  • Series ATQR
  • Voltage Rating 600 VAC/300 VDC
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Class CC
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Indicating / Nonindicating Non-Indicating
  • Standards UL/CSA
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List