Skip Content
FUSE,ATQR,600VAC/300VDC,1/2A,TIME D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQR,600VAC/300VDC,1/2A,TIME D

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCC6
  • Mfr. Model # 4ZCC6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 1/2 A
  • Item Fuse
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Body Material Melamine
  • Voltage Rating 600 VAC/300 VDC
  • Class CC
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Speed Time Delay
  • Series ATQR
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Diameter 13/32"
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Standards UL/CSA
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list