FUSE,ATQ,500VAC,2 1/2A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQ,500VAC,2 1/2A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCL3
  • Mfr. Model # 4ZCL3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • In Line Fuseholder D
  • Fuse Amps 2-1/2 A
  • Body Material Melamine
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical (Non-Rejection)
  • Class Midget
  • Fuse Holder Code D
  • Functionally Equal To Bussmann FNQ
  • Series ATQ
  • Diameter 13/32"
  • Standards UL, CSA
  • Fuse Voltage Rating 500 VAC
  • Fuse Interrupt Rating 10 kA at 500 VAC
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list