FUSE,ATQ,500VAC,1 1/2A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQ,500VAC,1 1/2A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCK6
  • Mfr. Model # 4ZCK6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 1-1/2 A
  • Element Dual
  • In Line Fuseholder D
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Class Midget
  • Body Style Cylindrical (Non-Rejection)
  • Series ATQ
  • Fuse Holder Code D
  • Standards UL, CSA
  • Functionally Equal To Bussmann FNQ
  • Diameter 13/32"
  • Fuse Voltage Rating 500 VAC
  • Fuse Interrupt Rating 10 kA at 500 VAC
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list