Skip Content
FUSE,ATMR,600VAC/DC,5A,FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,ATMR,600VAC/DC,5A,FAST ACTING

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAZ6
  • Mfr. Model # 4ZAZ6
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 5 A
  • Item Fuse
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Voltage Rating 600 VAC/DC
  • Body Material Melamine
  • Fuse Holder Code D/W
  • Class CC
  • Body Style Cylindrical
  • Series ATMR
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 600 VDC
  • Functionally Equal To Bussmann KTK-R, Littelfuse KLKR
  • Speed Fast Acting
  • Standards UL/CSA
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list