Skip Content
FUSE,ATMR,600VAC/DC,30A,FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,ATMR,600VAC/DC,30A,FAST ACTING

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCA7
  • Mfr. Model # 4ZCA7
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder D/W
  • Fuse Amps 30 A
  • Item Fuse
  • Voltage Rating 600 VAC/DC
  • Class CC
  • Body Style Cylindrical
  • Length 1-1/2"
  • Body Material Melamine
  • Fuse Holder Code D/W
  • Series ATMR
  • Speed Fast Acting
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 600 VDC
  • Functionally Equal To Bussmann KTK-R, Littelfuse KLKR
  • Standards UL/CSA
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list