Skip Content
FUSE,ATMR,600VAC/DC,3 1/2A,FAST ACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATMR,600VAC/DC,3 1/2A,FAST ACT

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAZ4
  • Mfr. Model # 4ZAZ4
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 3-1/2 A
  • Element Single
  • In Line Fuseholder D/W
  • Item Fuse
  • Voltage Rating 600 VAC/DC
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Series ATMR
  • Class CC
  • Speed Fast Acting
  • Standards UL/CSA
  • Functionally Equal To Bussmann KTK-R, Littelfuse KLKR
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 600 VDC
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list