Skip Content
FUSE,ATMR,600VAC/DC,20A,FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATMR,600VAC/DC,20A,FAST ACTING

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCA5
  • Mfr. Model # 4ZCA5
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 20 A
  • Item Fuse
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Voltage Rating 600 VAC/DC
  • Body Material Melamine
  • Class CC
  • Body Style Cylindrical
  • Speed Fast Acting
  • Series ATMR
  • Fuse Holder Code D/W
  • Functionally Equal To Bussmann KTK-R, Littelfuse KLKR
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 600 VDC
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Standards UL/CSA
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List