Skip Content
FUSE,ATMR,600VAC/DC,1A,FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATMR,600VAC/DC,1A,FAST ACTING

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAY7
  • Mfr. Model # 4ZAY7
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1 A
  • Item Fuse
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Body Material Melamine
  • Voltage Rating 600 VAC/DC
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Class CC
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 600 VDC
  • Series ATMR
  • Speed Fast Acting
  • Standards UL/CSA
  • Functionally Equal To Bussmann KTK-R, Littelfuse KLKR
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 300 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list