Skip Content
FUSE,ATMR,600VAC/DC,1/2A,FAST ACTIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATMR,600VAC/DC,1/2A,FAST ACTIN

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAY5
  • Mfr. Model # 4ZAY5
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • In Line Fuseholder D/W
  • Voltage Rating 600 VAC/DC
  • Fuse Amps 1/2 A
  • Body Style Cylindrical
  • Length 1-1/2"
  • Body Material Melamine
  • Class CC
  • Series ATMR
  • Speed Fast Acting
  • Fuse Holder Code D/W
  • Functionally Equal To Bussmann KTK-R, Littelfuse KLKR
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 600 VDC
  • Standards UL/CSA
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list