Skip Content
FUSE,ATMR,600VAC/DC,1 1/2A,FAST ACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATMR,600VAC/DC,1 1/2A,FAST ACT

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAY9
  • Mfr. Model # 4ZAY9
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Fuse
  • In Line Fuseholder D/W
  • Element Single
  • Fuse Amps 1-1/2 A
  • Length 1-1/2"
  • Body Material Melamine
  • Voltage Rating 600 VAC/DC
  • Class CC
  • Fuse Holder Code D/W
  • Series ATMR
  • Body Style Cylindrical
  • Functionally Equal To Bussmann KTK-R, Littelfuse KLKR
  • Speed Fast Acting
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 600 VDC
  • Standards UL/CSA
  • Green Environmental Attribute RoHS Compliant
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list