Skip Content
FUSE ATM W/IND 20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ATM W/IND 20A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBP/ATM20ID
  • Mfr. Model # BP/ATM20ID
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fuse Amps 20 A
  • Depth 5/32"
  • Item Fuse
  • Length 16/25"
  • Element Single
  • Voltage Rating 32 VDC
  • Width 0.43"
  • Body Material Plastic
  • Colour Code Yellow
  • Body Style Blade
  • Series ATM
  • Standards RoHS 2002 / 95 / EC
  • Speed Fast Acting
  • Interrupt Rating 1 kA at 32 VDC
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • In Line Fuseholder Illuminating
  • Green Environmental Attribute RoHS Compliant
  • Diameter 10.92mm
  • Fuse Interrupt Rating 1k A at 32 VDC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List