Skip Content
FUSE,ATM,600VAC/DC,25A,FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATM,600VAC/DC,25A,FAST ACTING

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCJ6
  • Mfr. Model # 4ZCJ6
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 25 A
  • In Line Fuseholder D
  • Element Single
  • Body Material Melamine
  • Voltage Rating 600VAC/600VDC
  • Length 1-1/2"
  • Class Midget
  • Series ATM
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code D
  • Functionally Equal To Bussmann KTK
  • Interrupt Rating 100kA at 600VAC/600VDC
  • Standards UL, CSA
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 100k A at 600 VAC/DC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List