FUSE,ATDR,600VAC/300VDC,8/10A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATDR,600VAC/300VDC,8/10A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAU4
  • Mfr. Model # 4ZAU4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 8/10 A
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Voltage Rating 600 VAC/300 VDC
  • Body Style Cylindrical
  • Class CC
  • Fuse Holder Code D/W
  • Speed Time Delay
  • Series ATDR
  • Standards UL/CSA
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Diameter 13/32"
  • Functionally Equal To Bussmann LP-CC, Littelfuse CCMR
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list