Skip Content
FUSE,ATDR,600VAC/300VDC,7A,TIME DEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATDR,600VAC/300VDC,7A,TIME DEL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAW7
  • Mfr. Model # 4ZAW7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 7 A
  • In Line Fuseholder D/W
  • Item Fuse
  • Body Material Melamine
  • Length 1-1/2"
  • Voltage Rating 600 VAC/300 VDC
  • Body Style Cylindrical
  • Class CC
  • Series ATDR
  • Fuse Holder Code D/W
  • Functionally Equal To Bussmann LP-CC, Littelfuse CCMR
  • Speed Time Delay
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Diameter 13/32"
  • Standards UL/CSA
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list