Skip Content
FUSE,ATDR,600VAC/300VDC,7 1/2A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATDR,600VAC/300VDC,7 1/2A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAW8
  • Mfr. Model # 4ZAW8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 7-1/2 A
  • Element Dual
  • Item Fuse
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Voltage Rating 600 VAC/300 VDC
  • Class CC
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Speed Time Delay
  • Series ATDR
  • Functionally Equal To Bussmann LP-CC, Littelfuse CCMR
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Standards UL/CSA
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list