Skip Content
FUSE,ATDR,600VAC/300VDC,25A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATDR,600VAC/300VDC,25A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAX7
  • Mfr. Model # 4ZAX7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 25 A
  • Item Fuse
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Body Style Cylindrical
  • Voltage Rating 600 VAC/300 VDC
  • Body Material Melamine
  • Class CC
  • Fuse Holder Code D/W
  • Series ATDR
  • Functionally Equal To Bussmann LP-CC, Littelfuse CCMR
  • Speed Time Delay
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Standards UL/CSA
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list