Skip Content
FUSE,ATDR,600VAC/300VDC,12A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATDR,600VAC/300VDC,12A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAX3
  • Mfr. Model # 4ZAX3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 12 A
  • Element Dual
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Item Fuse
  • Voltage Rating 600 VAC/300 VDC
  • Class CC
  • Body Material Melamine
  • Fuse Holder Code D/W
  • Functionally Equal To Bussmann LP-CC, Littelfuse CCMR
  • Speed Time Delay
  • Body Style Cylindrical
  • Series ATDR
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Green Environmental Attribute RoHS Compliant
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Standards UL/CSA
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List