Skip Content
FUSE,ATDR,600VAC/300VDC,10A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATDR,600VAC/300VDC,10A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAX2
  • Mfr. Model # 4ZAX2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 10 A
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Class CC
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Series ATDR
  • Functionally Equal To Bussmann LP-CC, Littelfuse CCMR
  • Diameter 13/32"
  • Rejection / Nonrejection Rejection
  • Standards UL/CSA
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 300 VDC
  • Fuse Voltage Rating 600 VAC/300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list