Skip Content
FUSE ATC W/IND 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ATC W/IND 10A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBP/ATC10ID
  • Mfr. Model # BP/ATC10ID
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Depth 7/32"
  • Fuse Amps 10 A
  • Element Single
  • Item Fuse
  • Length 3/4"
  • Voltage Rating 32 VDC
  • Body Material Plastic
  • Width 3/4"
  • Body Style Blade
  • Colour Code Red
  • Series ATC
  • Standards Recognized, (3-40A) Guide JFHR2, File E56,412
  • Indicating / Nonindicating Indicating
  • Speed Fast Acting
  • Interrupt Rating 1 kA at 32 VDC
  • Rejection / Nonrejection Nonrejection
  • In Line Fuseholder Illuminating
  • Diameter 19.10mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Interrupt Rating 1k A at 32 VDC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list