Skip Content
FUSE ATC 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ATC 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSATC3
  • Mfr. Model # ATC3
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.01 lbs

Technical Specs

  • Depth 7/32"
  • Item Fuse
  • Element Single
  • Fuse Amps 3 A
  • Body Material Plastic
  • Length 3/4"
  • Body Style Blade
  • Colour Code Violet
  • Interrupt Rating 1 kA at 32 VDC
  • Indicating / Nonindicating Non-Indicating
  • Functionally Equal To Mersen/Ferraz Shawmut AF, Littelfuse 257, ATO
  • Rejection / Nonrejection Nonrejection
  • Voltage Rating 32 VDC
  • Width 3/4"
  • Series ATC
  • Speed Fast Acting
  • Standards UL Recognized File E56412, Guide JFHR2, UL 248-1, ISO 8820-3 / SAE J1284 / JASO 612, SAE J1171
  • Green Environmental Attribute RoHS Compliant
  • Diameter 19.10mm
  • Fuse Voltage Rating 32 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1k A at 32 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List