Skip Content
FUSE ATC 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ATC 5/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSATC15
  • Mfr. Model # ATC15
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.06 lbs

Product Details

ATC series, blade type, fast-acting fuse, 15 amp, 32 volts DC, 1,000 amp interrupting capacity.

Technical Specs

  • Depth 0.207"
  • Element Single
  • Fuse Amps 15 A
  • Item Fuse
  • Length 3/4"
  • Voltage Rating 32 VDC
  • Body Material Plastic
  • Width 3/4"
  • Body Style Blade
  • Colour Code Blue
  • Speed Fast Acting
  • Series ATC
  • Functionally Equal To Ferraz AF
  • Interrupt Rating 1 kA at 32 VDC
  • Green Certification or Other Recognition
  • Standards UL Recognized File E56412, Guide JFHR2, UL 248-1, ISO 8820-3 / SAE J1284 / JASO 612, SAE J1171
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • Diameter 19.10mm
  • Fuse Interrupt Rating 1k A at 32 VDC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VDC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list