Skip Content
FUSE,AJT,600VAC/500VDC,3 1/2A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AJT,600VAC/500VDC,3 1/2A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAP2
  • Mfr. Model # 4TAP2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Element Dual
  • Length 2-1/4"
  • Item Fuse
  • Fuse Amps 3-1/2 A
  • Body Material Melamine
  • Fuse Holder Code Z
  • Class J
  • Body Style Cylindrical (Non-Rejection)
  • Series AJT
  • Functionally Equal To Bussmann LPJ
  • Standards UL, CSA
  • Diameter 13/16"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/500 VDC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 500 VDC
  • Depth Not Applicable
  • Width Not Applicable
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list