Skip Content
FUSE,AJT,600VAC/500VDC,2A,TIME DELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,AJT,600VAC/500VDC,2A,TIME DELA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAN5
  • Mfr. Model # 4TAN5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 2 A
  • Element Dual
  • Item Fuse
  • Length 2-1/4"
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Class J
  • Fuse Holder Code Z
  • Series AJT
  • Functionally Equal To Bussmann LPJ
  • Standards UL, CSA
  • Diameter 13/16"
  • Fuse Voltage Rating 600 VAC/500 VDC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 500 VDC
  • Fuse Speed Time Delay
  • Depth Not Applicable
  • Width Not Applicable
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list