Skip Content
FUSE,AJT,600VAC/500VDC,175A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AJT,600VAC/500VDC,175A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAU4
  • Mfr. Model # 4TAU4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 175 A
  • Length 5-3/4"
  • Voltage Rating 600VAC/500VDC
  • Body Material Melamine
  • Item Fuse
  • Body Style Blade (Non-Rejection)
  • Class J
  • Fuse Holder Code AC
  • Series AJT
  • Speed Time Delay
  • Functionally Equal To Bussmann LPJ
  • Interrupt Rating 200kA at 600VAC, 100kA at 500VDC
  • Diameter 1-5/8"
  • Standards UL, CSA
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/500 VDC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 500 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List