FUSE,AJT,600VAC/500VDC,15A,TIME DEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AJT,600VAC/500VDC,15A,TIME DEL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAR5
  • Mfr. Model # 4TAR5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 15 A
  • Item Fuse
  • Length 2-1/4"
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code Z
  • Class J
  • Series AJT
  • Functionally Equal To Bussmann LPJ
  • Standards UL, CSA
  • Diameter 13/16"
  • Fuse Voltage Rating 600 VAC/500 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 500 VDC
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list