Skip Content
FUSE,AJT,600VAC/500VDC,1 1/2A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AJT,600VAC/500VDC,1 1/2A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAN2
  • Mfr. Model # 4TAN2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 1-1/2 A
  • Item Fuse
  • Length 2-1/4"
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Class J
  • Series AJT
  • Fuse Holder Code Z
  • Diameter 13/16"
  • Standards UL, CSA
  • Functionally Equal To Bussmann LPJ
  • Fuse Voltage Rating 600 VAC/500 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 500 VDC
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Green Environmental Attribute RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list