Skip Content
FUSE,AG,600VAC,2A,FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,AG,600VAC,2A,FAST ACTING

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCN2
  • Mfr. Model # 5LCN2
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 2 A
  • Element Single
  • Voltage Rating 600VAC
  • Item Fuse
  • Body Material Fiberglass
  • Length 1-3/8"
  • Body Style Cylindrical (Rejection)
  • Class G
  • Speed Fast Acting
  • Series AG
  • Functionally Equal To Bussmann SC, Littelfuse SLC
  • Standards UL, CSA
  • Diameter 13/32"
  • Interrupt Rating 100kA at 600VAC
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list