FUSE,AG,600VAC,1A,FAST ACTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AG,600VAC,1A,FAST ACTING

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCL7
  • Mfr. Model # 5LCL7
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1 A
  • Voltage Rating 600VAC
  • Item Fuse
  • Length 1-3/8"
  • Body Material Fiberglass
  • Body Style Cylindrical (Rejection)
  • Series AG
  • Class G
  • Speed Fast Acting
  • Functionally Equal To Bussmann SC, Littelfuse SLC
  • Interrupt Rating 100kA at 600VAC
  • Standards UL, CSA
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 100k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list