Skip Content
FUSE,AG,600VAC,10A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AG,600VAC,10A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCL9
  • Mfr. Model # 5LCL9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Fuse
  • Element Dual
  • Fuse Amps 10 A
  • Length 1-3/8"
  • Voltage Rating 600VAC
  • Series AG
  • Body Style Cylindrical (Rejection)
  • Body Material Fiberglass
  • Functionally Equal To Bussmann SC, Littelfuse SLC
  • Speed Time Delay
  • Class G
  • Interrupt Rating 100kA at 600VAC
  • Standards UL, CSA
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 100k A at 600 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list