FUSE,AG,480VAC,45A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AG,480VAC,45A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCP0
  • Mfr. Model # 5LCP0
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 45 A
  • Length 2-1/4"
  • Item Fuse
  • Voltage Rating 480VAC
  • Body Material Fiberglass
  • Body Style Cylindrical (Rejection)
  • Speed Time Delay
  • Class G
  • Series AG
  • Functionally Equal To Bussmann SC, Littelfuse SLC
  • Interrupt Rating 100kA at 480VAC
  • Standards UL, CSA
  • Diameter 13/32"
  • Fuse Voltage Rating 480 VAC
  • Fuse Interrupt Rating 100k A at 480 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list