Skip Content
FUSE,AG,480VAC,40A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,AG,480VAC,40A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LCN9
  • Mfr. Model # 5LCN9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 40 A
  • Item Fuse
  • Length 2-1/4"
  • Voltage Rating 480VAC
  • Body Material Fiberglass
  • Body Style Cylindrical (Rejection)
  • Class G
  • Speed Time Delay
  • Series AG
  • Interrupt Rating 100kA at 480VAC
  • Functionally Equal To Bussmann SC, Littelfuse SLC
  • Standards UL, CSA
  • Diameter 13/32"
  • Fuse Voltage Rating 480 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 100k A at 480 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list