Skip Content
FUSE,A6T,600VAC/300VDC,10A,VERY FAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A6T,600VAC/300VDC,10A,VERY FAS

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAE3
  • Mfr. Model # 4ZAE3
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Single
  • Fuse Amps 10 A
  • Item Fuse
  • Length 1-1/2"
  • Voltage Rating 600VAC/300VDC
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code BF
  • Class T
  • Series A6T
  • Speed Very Fast Acting
  • Functionally Equal To Bussmann JJS
  • Standards UL, CSA
  • Interrupt Rating 200kA at 600VAC, 100kA at 300VDC
  • Diameter 9/16"
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Very Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list