Skip Content
FUSE,A6D-R,600VAC/DC,90A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A6D-R,600VAC/DC,90A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCH9
  • Mfr. Model # 4TCH9
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Item Fuse
  • Voltage Rating 600VAC/600VDC
  • Length 7-7/8"
  • Element Dual
  • Fuse Amps 90 A
  • Body Material Polyester
  • Body Style Blade (Rejection)
  • Fuse Holder Code R
  • Class RK1
  • Functionally Equal To Bussmann LPS-RK
  • Speed Time Delay
  • Series A6D-R
  • Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
  • Standards UL, CSA
  • Diameter 1-5/16"
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list