FUSE,A6D-R,600VAC/DC,2 1/4A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A6D-R,600VAC/DC,2 1/4A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCE7
  • Mfr. Model # 4TCE7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Fuse Amps 2-1/4
  • Element Dual
  • Item Fuse
  • Length 5"
  • Voltage Rating 600VAC/600VDC
  • Body Material Polyester
  • Body Style Cylindrical (Rejection)
  • Class RK1
  • Fuse Holder Code P
  • Speed Time Delay
  • Series A6D-R
  • Functionally Equal To Bussmann LPS-RK
  • Diameter 13/16"
  • Standards UL, CSA
  • Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list