Skip Content
FUSE,A6D-R,600VAC/DC,10A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,A6D-R,600VAC/DC,10A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCG4
  • Mfr. Model # 4TCG4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Fuse Amps 10 A
  • Length 5"
  • Element Dual
  • Item Fuse
  • Voltage Rating 600VAC/600VDC
  • Body Material Polyester
  • Fuse Holder Code P
  • Body Style Cylindrical (Rejection)
  • Speed Time Delay
  • Series A6D-R
  • Class RK1
  • Functionally Equal To Bussmann LPS-RK
  • Interrupt Rating 200kA at 600VAC, 100kA at 600VDC
  • Diameter 13/16"
  • Standards UL, CSA
  • Fuse Voltage Rating 600 VAC/DC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 600 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list