Skip Content
FUSE A500TIE GOULD TYPE1 1A 5000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE A500TIE GOULD TYPE1 1A 5000V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUS5.5ABWNA1E
  • Mfr. Model # 5.5ABWNA1E
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Element Copper/Nickle wire
  • Fuse Amps 1 A
  • Item Fuse
  • Length 5.6"
  • Voltage Rating 5500VAC
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Series ABWNA
  • Class PT Fuse
  • Speed Time Delay
  • Interrupt Rating 50kA
  • Diameter 1"
  • Standards Complies To Ansi C37.46
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 50k A
  • Fuse Voltage Rating 550 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list