Skip Content
FUSE,A4BQ,600VAC/500VDC,800A,TIME D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A4BQ,600VAC/500VDC,800A,TIME D

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAK1
  • Mfr. Model # 4ZAK1
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 800 A
  • Length 8-5/8"
  • Voltage Rating 600VAC/500VDC
  • Body Material Melamine
  • Class L
  • Body Style Blade (Non-Rejection)
  • Series A4BQ
  • Functionally Equal To Bussmann KRP-C
  • Speed Time Delay
  • Interrupt Rating 200kA at 600VAC, 100kA at 500VDC
  • Standards UL, CSA
  • Diameter 2-1/2"
  • Fuse Voltage Rating 600 VAC/500 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 500 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list