FUSE,A3T,300VAC/160VDC,80A,VERY FAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A3T,300VAC/160VDC,80A,VERY FAS

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAA7
  • Mfr. Model # 4ZAA7
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Fuse Amps 80 A
  • Element Single
  • Length 2-5/32"
  • Item Fuse
  • Voltage Rating 300VAC/160VDC
  • Body Material Melamine
  • Series A3T
  • Body Style Blade (Non-Rejection)
  • Class T
  • Speed Very Fast Acting
  • Fuse Holder Code BB
  • Functionally Equal To Bussmann JJN
  • Interrupt Rating 200kA at 300VAC, 50kA at 160VDC
  • Standards UL, CSA
  • Diameter 13/16"
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Speed Very Fast Acting
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list