FUSE,A3T,300VAC/160VDC,300A,VERY FA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A3T,300VAC/160VDC,300A,VERY FA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAC8
  • Mfr. Model # 4ZAC8
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 300 A
  • Length 2-3/4"
  • Voltage Rating 300VAC/160VDC
  • Body Style Blade (Non-Rejection)
  • Body Material Melamine
  • Fuse Holder Code BD
  • Series A3T
  • Class T
  • Speed Very Fast Acting
  • Functionally Equal To Bussmann JJN
  • Interrupt Rating 200kA at 300VAC, 50kA at 160VDC
  • Standards UL, CSA
  • Diameter 1-5/16"
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Speed Very Fast Acting
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list