Skip Content
FUSE,A3T,300VAC/160VDC,125A,VERY FA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A3T,300VAC/160VDC,125A,VERY FA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZAC2
  • Mfr. Model # 4ZAC2
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 125 A
  • Body Material Melamine
  • Length 2-7/16"
  • Voltage Rating 300VAC/160VDC
  • Body Style Blade (Non-Rejection)
  • Class T
  • Series A3T
  • Fuse Holder Code BC
  • Functionally Equal To Bussmann JJN
  • Speed Very Fast Acting
  • Interrupt Rating 200kA at 300VAC, 50kA at 160VDC
  • Standards UL, CSA
  • Diameter 1-1/16"
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Speed Very Fast Acting
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list