Skip Content
FUSE,A2D-R,250VAC/DC,40A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A2D-R,250VAC/DC,40A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAZ6
  • Mfr. Model # 4TAZ6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 40 A
  • Element Dual
  • Voltage Rating 250VAC/250VDC
  • Length 3"
  • Body Material Polyester
  • Class RK1
  • Body Style Cylindrical (Rejection)
  • Fuse Holder Code K
  • Speed Time Delay
  • Series A2D-R
  • Functionally Equal To Bussmann LPN-RK
  • Interrupt Rating 200kA at 250VAC, 100kA at 250VDC
  • Standards UL, CSA
  • Diameter 13/16"
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 200k A at 250 VAC, 100k A at 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list