Skip Content
FUSE,A2D-R,250VAC/DC,35A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A2D-R,250VAC/DC,35A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAZ5
  • Mfr. Model # 4TAZ5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 35 A
  • Voltage Rating 250VAC/250VDC
  • Body Material Polyester
  • Item Fuse
  • Length 3"
  • Body Style Cylindrical (Rejection)
  • Functionally Equal To Bussmann LPN-RK
  • Speed Time Delay
  • Fuse Holder Code K
  • Class RK1
  • Series A2D-R
  • Interrupt Rating 200kA at 250VAC, 100kA at 250VDC
  • Standards UL, CSA
  • Diameter 13/16"
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Interrupt Rating 200k A at 250 VAC, 100k A at 250 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list