FUSE,A2D-R,250VAC/DC,20A,TIME DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A2D-R,250VAC/DC,20A,TIME DELAY

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TAZ2
  • Mfr. Model # 4TAZ2
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 20 A
  • Item Fuse
  • Length 2"
  • Voltage Rating 250VAC/250VDC
  • Body Material Polyester
  • Body Style Cylindrical (Rejection)
  • Fuse Holder Code H
  • Class RK1
  • Speed Time Delay
  • Functionally Equal To Bussmann LPN-RK
  • Series A2D-R
  • Interrupt Rating 200kA at 250VAC, 100kA at 250VDC
  • Standards UL, CSA
  • Diameter 9/16"
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 250 VAC, 100k A at 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list