Skip Content
FUSE,A2D-R,250VAC/DC,100A,TIME DELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,A2D-R,250VAC/DC,100A,TIME DELA

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TCA5
  • Mfr. Model # 4TCA5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Fuse
  • Element Dual
  • Length 5-7/8"
  • Fuse Amps 100 A
  • Voltage Rating 250VAC/250VDC
  • Body Style Blade (Rejection)
  • Body Material Polyester
  • Class RK1
  • Fuse Holder Code L
  • Speed Time Delay
  • Series A2D-R
  • Interrupt Rating 200kA at 250VAC, 100kA at 250VDC
  • Functionally Equal To Bussmann LPN-RK
  • Diameter 1-1/16"
  • Standards UL, CSA
  • Fuse Voltage Rating 250 VAC/DC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 250 VAC, 100k A at 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list