Skip Content
FUSE 80AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 80AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSAMI80
  • Mfr. Model # AMI80
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Depth 11/32"
  • Fuse Amps 80 A
  • Item Fuse
  • Width .6
  • Length 1-3/5"
  • Body Material Plastic
  • Body Style Bolt-On
  • Colour Code Black
  • Series AMI
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VDC
  • Fuse Interrupt Rating 1 kA at 48 VDC
  • Diameter Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list