Skip Content
FUSE 80A HIGH SPEED 150V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE 80A HIGH SPEED 150V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFWA80B
  • Mfr. Model # FWA80B
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 80 A
  • Length 2-21/32"
  • Voltage Rating 150VAC/150VDC
  • Body Style Bolt-On
  • Body Material Ceramic
  • Series FWA
  • Speed Fast Acting
  • Interrupt Rating 100kA at 150VAC/150VDC
  • Diameter 1"
  • Fuse Interrupt Rating 100k A at 150 VAC/DC
  • Fuse Voltage Rating 150 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list