Skip Content
FUSE,8 A,300 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,8 A,300 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CJ21
  • Mfr. Model # 1CJ21
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • In Line Fuseholder 1CW08
  • Element Single
  • Item Fuse
  • Fuse Amps 8 A
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 300VAC
  • Series GLR
  • Interrupt Rating 10kA at 300VAC
  • Speed Fast Acting
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Diameter 5/8"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 300 VAC
  • Fuse Interrupt Rating 10k A at 300 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list