Skip Content
FUSE,700 V,100 A,FWP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,700 V,100 A,FWP

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EH91
  • Mfr. Model # 1EH91
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 100 A
  • Element Single
  • Item Fuse
  • Length 2-9/32"
  • Voltage Rating 700VAC/700VDC
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Series FWP
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould A70P, Littelfuse L70S
  • Standards CE, UL Recognized
  • Interrupt Rating 200kA at 700VAC, 50kA at 700VDC
  • Diameter 7/8"
  • Fuse Interrupt Rating 200k A at 700 VAC, 50k A at 700 VDC
  • Fuse Voltage Rating 700 VAC/DC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list